Shop All Cream and Creamers
Coffee Mate
Coffee Creamers, PK 200
Mfr # 12434680
Zoro # G712041664
product price: $45.45
/pk 200, $0.23/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor/Variety Hazelnut
- Container Type Single-Serve Tub
- Case Length 15 3/8 in
- Case Height 4 3/16 in
- Case Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffee Mate
- MFR # 12434680
- Zoro # G712041664
- UPC # 00050000984688
- Country of Origin United States
- Category Cream and Creamers
Dimensions
Item Length | 15 3/8 in |
Case Length | 15 3/8 in |
Item Height | 4 3/16 in |
Item Width | 9 1/2 in |
Case Height | 4 3/16 in |
Case Width | 9 1/2 in |
Item Size | 0.375 fl oz |
Details
Item | Coffee Creamers |
Flavor/Variety | Hazelnut |
Container Type | Single-Serve Tub |
Items per Pack | 50 |
Product Type | Coffee Creamer |
Packs per Case | 4 |
Description
Coffee Creamers, Item Length 15 3/8 in, Item Height 4 3/16 in, Case Width 9 1/2 in, Case Length 15 3/8 in, Case Height 4 3/16 in, Product Type Coffee Creamer, Packs per Case 4, Item Width 9 1/2 in, Flavor/Variety Hazelnut, Items per Pack 50, Item Size 0.375 fl oz, Container Type Single-Serve Tub, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABENA Lids, To-Go Containers, Fits Abena Eco Products #133222, Clear, RPET (133223)
- VOLLRATH Wired Double Mesh Strainer, 10 1/4 (47199)
- HEATCRAFT Heater Drain Pan (24752502)
- BLUE DONUTS 40oz Ceramic Airtight Food Storage Kitchen Canister with Spoon, Red (BD3928766)
- COFFEE MATE Powdered Creamer Value Size, Original, 35.3 oz Canister, 6PK (12118676)
- COFFEE MATE Chocolate Powder Creamer, 10.2oz, 6 Ct, PK6 (12175855)
- COFFEE MATE French Vanilla Creamer Powder, 15 oz. (000500000357758)
- COFFEE MATE Coffee Creamers, PK 12 (12036068)
- COFFEE MATE Coffee-Mate SugarFree Creamy Chocolate (59573)
- COFFEE MATE French Vanilla Creamer, 1.5L, PK2 (31803)
- COFFEE MATE Vanilla Caramel Single Serve Liquid Creamer .375 oz. Cup, PK200 (00050000791293)
- Coffee Mate Cream and Creamers