Shop All Wall Repair Patching
Cofair
Repair Patch, 4 in x 20 ft, Clear
Mfr # QRCP420
Zoro # G7777932
original price:
$37.59
6% off
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in x 20 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cofair
- MFR # QRCP420
- Zoro # G7777932
- UPC # 95959004209
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 4 in x 20 ft |
Details
Item | Repair Patch |
Color | Clear |
Description
4IN X 20FT CLEAR PATCH FOR ALMOST INVISIBLE REPAIRS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 591 NAT 24MMX32.9M IPG-IPG 36 (72706)
- HANDI-FOAM Spray Foam Kit, 2-41 HandiFoam Slow Rise (P12043)
- 3M Masking Tape PLUS, Soft Edge Foam, 21mm (06293)
- OSI 10 Oz Gray Self Leveling Concrete Crack Masonry Sealant (1618150)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063600-20)
- DAP Patch Stucco 25# Bag (10502)
- BLACK JACK Super Flash Gloss Black Elastomeric Flashing Cement 10 oz (1010-9-66)
- HENRY Henry 565 FloorPro Self-Leveling Underlayment 40LB (565 40LB)
- JAYDEE FIFLEXMESH Self-Adhesive Fiberglass Drywall Joint Tape Mesh, 36"X75ft (FM-3675)
- E-Z PATCH E-Z Patch EZP-2037 50 lbs NPT JewelScapes Classic Series Evening Blue Glass Bead Plaster (EZP-2037)
- DAP Flexible Spackling 16 oz, PK12, 16 fl oz, White (7079818742)
- Cofair Wall Repair Patching