Shop All Roof Repair Products and Tools
Cofair
Quick Roof Ultra Bond, White, 4"X25''
Mfr # UBW425
Zoro # G7144376
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoplastic Polyolefin
- Thickness 30 mil
- UV Protected Material Yes
- Compatible Surface Material Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cofair
- MFR # UBW425
- Zoro # G7144376
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 25 ft |
Overall Width | 4 in |
Details
Color | White |
Item | Roof Repair Tape |
Material | Thermoplastic Polyolefin |
Thickness | 30 mil |
UV Protected Material | Yes |
Compatible Surface Material | Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood |
Product Type | Roofing Tape |
Description
Roof Repair Tape, Material Thermoplastic Polyolefin, Product Type Roofing Tape, Overall Width 4 in, Color White, UV Protected Material Yes, Compatible Surface Material Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood, Includes Not Applicable, Thickness 30 mil, Series Not Applicable, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR Carbon Filter 20X20X1 (PF2020-1)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, TWO STAGE, STAN (VR8305Q4500)
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (3E462)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918A1024)
- COFAIR Quick Roof Ultra Bond, White, 4"X10' (UBW410)
- COFAIR Quick Roof Ultra Bond, White, 6"X25' (UBW625)
- COFAIR Quick Roof Ultra Bond, Black, 6"X25' (UBB625)
- COFAIR Quick Roof Ultra Bond, Black, 4"X25' (UBB425)
- BOSTITCH MICRO PIN 23GA 1"" (PT-2325-3M)
- MALCO 3 Station Edge Roller (ER3)
- PALMER SAFETY Roofing Bucket Kit Full-Body Harness, 50Ft Vertical Rope & Anchor (V5501)
- Cofair Roof Repair Products and Tools