Shop All Roof Repair Products and Tools
Cofair
Quick Roof Ultra Bond, Black, 6"X25'
Mfr # UBB625
Zoro # G7144288
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic Polyolefin
- Overall Length 25 ft
- UV Protected Material Yes
- Thickness 30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cofair
- MFR # UBB625
- Zoro # G7144288
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 25 ft |
Overall Width | 6 in |
Details
Color | Black |
Item | Roof Repair Tape |
Material | Thermoplastic Polyolefin |
UV Protected Material | Yes |
Thickness | 30 mil |
Product Type | Roofing Tape |
Compatible Surface Material | Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood |
Description
Roof Repair Tape, Material Thermoplastic Polyolefin, Product Type Roofing Tape, Overall Width 6 in, Color Black, UV Protected Material Yes, Compatible Surface Material Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood, Includes Not Applicable, Thickness 30 mil, Series Not Applicable, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7400S1000 Enthalpy Sensor For (C7400S1000)
- DIAL MFG Blue Plastic Evaporative Cooler Pump (1279)
- ATLAS Atlas ATL600B 600B Commercial Ozone Generator Air Purifier Cleaner with Timer function (ATL600B)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (495J37)
- COFAIR Quick Roof Ultra Bond, Black, 4"X25' (UBB425)
- COFAIR Quick Roof Ultra Bond, White, 4"X25'' (UBW425)
- COFAIR Quick Roof Ultra Bond, White, 4"X10' (UBW410)
- COFAIR Quick Roof Ultra Bond, White, 6"X25' (UBW625)
- EJOY 72 in. L x 27.5 in. W x 0.31 in. Polycarbonate Plastic Clear Twin Wall Roofing Panel, 10PK (TwinWall_72x24_8mm_10pc)
- GORILLA GLUE Black Rubber Waterproof Patch & Seal Spray 16 oz (104052)
- AMERIMAX HOME PRODUCTS Snowguard Vinyl Mini Clear (85040)
- Cofair Roof Repair Products and Tools