Shop All Roof Repair Products and Tools
Cofair
Quick Roof Ultra Bond, Black, 4"X25'
Mfr # UBB425
Zoro # G7144297
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic Polyolefin
- Product Type Roofing Tape
- Overall Length 25 ft
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cofair
- MFR # UBB425
- Zoro # G7144297
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 25 ft |
Overall Width | 4 in |
Details
Color | Black |
Item | Roof Repair Tape |
Material | Thermoplastic Polyolefin |
Product Type | Roofing Tape |
Thickness | 30 mil |
Compatible Surface Material | Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood |
UV Protected Material | Yes |
Description
Roof Repair Tape, Material Thermoplastic Polyolefin, Product Type Roofing Tape, Overall Width 4 in, Color Black, UV Protected Material Yes, Compatible Surface Material Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood, Includes Not Applicable, Thickness 30 mil, Series Not Applicable, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- LAU Small Fixed Hub Fan Blade, 10" Dia., 20° Pitch, CCW, 1/4" Bore, 1-1/8" Blade Depth, 5 Blade (1020CCWA)
- B & K DuraVent PelletVent 3 in. W X 3 in. L Galvanized Silver Steel Wall Thimble (3PVL-WTR)
- RAYPAK 004675F Economaster Ii Boardpump (004675F)
- COFAIR Quick Roof Ultra Bond, White, 4"X10' (UBW410)
- COFAIR Quick Roof Ultra Bond, White, 6"X25' (UBW625)
- COFAIR Quick Roof Ultra Bond, White, 4"X25'' (UBW425)
- COFAIR Quick Roof Ultra Bond, Black, 6"X25' (UBB625)
- CUSTOM BUILDING PRODUCTS WATERPROOFER REDGARD 1G (LQWAF1-2)
- ETERNABOND Pick Point Tool, Size 8 In (ST-1)
- THE BRUSH MAN Turboroofer 32” & 18” Field Torch Kit Combo (TORCH KIT COMBO)
- Cofair Roof Repair Products and Tools