Shop All Roof Repair Products and Tools
This Product is Discontinued
Cofair
Quick Roof Clear Patch, 8"X6' (Discontinued)
Mfr # QRCP86
Zoro # G7144473
This Product is Discontinued
Key Features
- Color Clear
- Material Thermoplastic Polyolefin
- Compatible Surface Material Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood
- Overall Length 6 ft
- Thickness 30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cofair
- MFR # QRCP86
- Zoro # G7144473
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 6 ft |
Overall Width | 8 in |
Details
Color | Clear |
Item | Roof Repair Tape |
Material | Thermoplastic Polyolefin |
Compatible Surface Material | Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood |
Thickness | 30 mil |
UV Protected Material | Yes |
Product Type | Roofing Tape |
Description
Roof Repair Tape, Material Thermoplastic Polyolefin, Product Type Roofing Tape, Overall Width 8 in, Color Clear, UV Protected Material Yes, Compatible Surface Material Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood, Includes Not Applicable, Thickness 30 mil, Series Not Applicable, Overall Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.