Shop All Computer Cases
Codi
Codi C30705036 Rugged Carrying Case for 10.2 in. Apple iPad Tablet - Black
Mfr # C30705036
Zoro # G803932550
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codi
- MFR # C30705036
- Zoro # G803932550
- UPC # 633886008893
- Country of Origin China
- Category Computer Cases
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Application/Usage:- Tablet
- Color: Black
- Carrying Options: Hand Grip
- Carrying Options: Shoulder Strap
- Material: Neoprene
- Material: Polycarbonate
- Material: Silicone
- Maximum Screen Size Supported: 10.2"
- Product Line: Rugged
- Product Type: Carrying Case
- Tablet Model Compatibility: iPad (7th Generation)
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Battery Pack With Connector (2795-00003)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement SLA Battery for JOHNLITE SL-0096 - 6 Pack (ML4-6MP68725)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki VS1400GL Intruder GLP S83 1987-1988 (YTX16-BSGEL69)
- DURACELL Specialty Home Medical Battery-6 (76A)
- CASE LOGIC Case Logic CSLGVNM217 17 in. Notebook Messenger Bag (CSLGVNM217)
- BE QUIET! Silent Base 601 SILVER Mid-Tower ATX Computer Case w/Window, Two 140mm (BGW27)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- SILVERSTONE Aluminum Mini-ITX Media Center - HTPC Case - Black (LC12B)
- A1 LUGGAGE 55221 Bible Cover-Adventure Bible-Medium-Pink Nylon (A137122)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- Codi Computer Cases