Shop All Flashlight Accessories
Codelocks
Vertical Keymat, For KL1000, w/Mount Hrdwr
Mfr # KM-1000
Zoro # G1980087
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- For Use With Mfr No. KL1000
- Finish Powder-Coated
- Weather Resistant Yes
- Material Aluminum, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # KM-1000
- Zoro # G1980087
- UPC # 817083021309
- Country of Origin China
- Category Flashlight Accessories
Details
Item | Keymat |
Includes | Mounting Hardware |
For Use With | Mfr No. KL1000 |
Finish | Powder-Coated |
Weather Resistant | Yes |
Material | Aluminum, Zinc |
Product Type | Keymat |
Compatible Manufacturer Model Number | KL1000 |
Description
Keymat, For Use With Mfr No. KL1000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco El/mdt 27W replacement light bulb lamp (EL/MDT 27W HALCO)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- CODELOCKS Keymat, For CL4000, w/Mounting Hardware (KM-4000)
- MILWAUKEE TOOL Replacement Bulb, F/14.4V Work Lights, PK2 (49-81-0020)
- LEDLENSER Ledlenser GoPro Adapter Type D (880588)
- STREAMLIGHT Replc Bulb (Stinger HP Stinger XT HP) (SR78915)
- COAST CUTLERY Flashlight Sheath, 7"x1-1/2" (S40 SHEATH)
- SUREFIRE Red Filter, for 1.25" Bezel Flashlights (F26)
- STREAMLIGHT ULTRA STINGER WITH OUT CHARGER (SR77550)
- Codelocks Flashlight Accessories