Shop All Keyless Lock Parts
Codelocks
Tumber, For CL500, w/Mounting Hardware
Mfr # TP-500
Zoro # G5754695
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- For Use With Mfr No. CL500
- Includes Mounting Hardware
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # TP-500
- Zoro # G5754695
- UPC # 817083021101
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
For Use With | Mfr No. CL500 |
Includes | Mounting Hardware |
Item | Tumbler |
Weather Resistant | Yes |
Compatible Manufacturer Model Number | CL500 |
Product Type | Tumbler |
Description
Tumbler, For Use With Mfr No. CL500, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BMNYLA23)
- STRYBUC Screen Wire Cut / Rolling Tool (59-44)
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- PRIMELINE TOOLS Patio Door Inside Pull, Powder Coated (C 1204)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- YALE YAL200PB-NTB620-NR 626 (PB-NTB620-NR 626)
- Codelocks Keyless Lock Parts