Shop All Keyless Lock Parts
Codelocks
Screw Cap Cylinder, Powder Coated
Mfr # SC-6P
Zoro # G5754659
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Includes (6) Pins, Mounting Hardware
- Weather Resistant Yes
- For Use With Mfr No. CL4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # SC-6P
- Zoro # G5754659
- UPC # 817083021125
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Includes | (6) Pins, Mounting Hardware |
Weather Resistant | Yes |
For Use With | Mfr No. CL4000 |
Item | Screw Cap Cylinder |
Product Type | Screw Cap Cylinder |
Compatible Manufacturer Model Number | CL600 |
Description
Screw Cap Cylinder, For Use With Mfr No. CL4000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes (6) Pins, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1" W x 72" H Mill Stainless Steel Continuous Hinge (4PNN2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- JACKNOB Door Hook Two Pronge (4020)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- SIMPLEX Removable Core Cylinder, Simplex (20148426D01)
- Codelocks Keyless Lock Parts