Shop All Keyless Lock Parts
Codelocks
Plastic Weather Covers, For KL1000
Mfr # PWP
Zoro # G5754561
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Weather Resistant Yes
- For Use With KL1200, Mfr No. KL1000
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # PWP
- Zoro # G5754561
- UPC # 817083021903
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Weather Resistant | Yes |
Item | Plastic Weather Cover |
For Use With | KL1200, Mfr No. KL1000 |
Includes | Mounting Hardware |
Product Type | Plastic Weather Cover |
Compatible Manufacturer Model Number | KL1000, KL1200 |
Description
Plastic Weather Cover, For Use With KL1200, Mfr No. KL1000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Traditional Cabinet Pull (BP8695192900)
- ZORO SELECT Double Door Weatherstrip, 7 Ft L (1VZR8)
- BLUM 100 Degrees Screw On Full Cranked Clip Hinge (71M2750)
- MID ATLANTIC RUBBER Rubber Grommet - 5/8" x 5/16" x 29/32" x 1 1/8" x 5/8", PK 50 (OMAR-0494-50PK)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- SCHLAGE Indicator (L283-414 606)
- Codelocks Keyless Lock Parts