Shop All Keyless Lock Parts
Codelocks
Panic Rim Device, For CL5000, CL600
Mfr # CL48R-US 32D
Zoro # G5754537
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Includes Mounting Hardware
- For Use With CL5000, CL600, Mfr No. CL460
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL48R-US 32D
- Zoro # G5754537
- UPC # 817083021835
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Includes | Mounting Hardware |
For Use With | CL5000, CL600, Mfr No. CL460 |
Weather Resistant | Yes |
Item | Exit Device |
Product Type | Exit Device |
Description
Exit Device, For Use With CL5000, CL600, Mfr No. CL460, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Outside Corner Trim, Black (WC40OS108N)
- MASTER LOCK Master Lock No 5425D LightUp Dial Wall Mount Lock Box SetYourOwn Combination (5425D)
- WRS 24" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2340 (05-40023-4)
- PRIME-LINE Drawer Track Guide Kit, 1-1/8 in., Plastic, Green 2 Pack (R 7085)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- SIMPLEX Knob Assembly, Simplex, No Key Override (3426426D01)
- Codelocks Keyless Lock Parts