Shop All Keyless Lock Parts
Codelocks
Panic Rim Device, For CL460, CL600
Mfr # CL36R-US 32D
Zoro # G5754546
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Includes Mounting Hardware
- For Use With CL5000, CL600, Mfr No. CL460
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL36R-US 32D
- Zoro # G5754546
- UPC # 817083021330
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Includes | Mounting Hardware |
For Use With | CL5000, CL600, Mfr No. CL460 |
Item | Exit Device |
Weather Resistant | Yes |
Product Type | Exit Device |
Description
Exit Device, For Use With CL5000, CL600, Mfr No. CL460, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Furniture Glides, Self-Stick, Round, 1", PK8 (87002)
- HALTEC O-Ring 32 Earthmover 2 Pk (OR-329-T)
- BLUM 0mm Screw-on Wing Baseplate for Cliptop Hinges (175H7100)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- LOCKNETICS Door Cord, Medium Duty, 20" L (DC-AL-20)
- Codelocks Keyless Lock Parts