Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Stainless Steel, Lever
Mfr # CL460-SS
Zoro # G5755961
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL400
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL460-SS
- Zoro # G5755961
- UPC # 817083022887
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 2 3/4 in |
Outside Height | 10 1/8 in |
Inside Width | 1 7/8 in |
Inside Depth | 2 1/8 in |
Outside Width | 1 7/8 in |
Inside Height | 10 1/8 in |
Details
Item | Mechanical Push Button Lockset |
Key Override Options | None |
Series | CL400 |
Handle Type | Lever |
Backset | 2-3/4 in |
Max. User Codes | 1 |
Electrical/Mechanical | Mechanical |
Door Thickness | 1-3/8 in to 2-1/2 in |
Function | Entry |
Case Material | Zinc |
Finish | Stainless steel |
Keypad | 13 Button, Vandal Resistant |
Hand | Nonhanded |
Fire Rated | No |
Weather Resistant | Yes |
Standards | ANSI/BHMA |
Includes | Code Change Plug, Lock, Manual, Required Installation Hardware, Template |
ADA Compliant | Yes |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL400, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Magnum Series Padlock, 38 in Dia Shackle, 2 in H Shackle, Boron Carbide Steel Shackle, Zinc Body (M176XDLH)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Nitrile (4CYU7)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9925)
- RICHELIEU HARDWARE 1 1/32 in (26 mm) Brushed Gold Contemporary Cabinet Knob (798626165)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL410BB-SS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL600PK-BS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- CODELOCKS Tubular Latchbolt, Back to Back, Heavy Duty Mechanical Locks with Two Coded Plates Providing Coded A (CDL-CL515-BB-SS)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles, Code Free Option and (CDL-CL415-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL410-SS)
- CODELOCKS Electronic Key Lock, 140,000 Cycles (CL4000GD-LH-BS)
- Codelocks Door Locks and Deadbolts