Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Stainless Steel, Lever
Mfr # CL410-SS
Zoro # G5756086
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL400
- Handle Type Lever
- Max. User Codes 1
- Backset 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL410-SS
- Zoro # G5756086
- UPC # 817083022719
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Outside Depth | 2 3/8 in |
Inside Height | 5 9/16 in |
Inside Width | 1 9/16 in |
Latch Length | 2 3/4 in |
Outside Height | 5 9/16 in |
Inside Depth | 1 7/8 in |
Outside Width | 1 9/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL400, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Tubular Mortise Latchbolt, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPP6)
- TOWER SEALANTS M-D Bronze Foam/Vinyl Weatherstrip For Door Jambs 36 and 84 in. L X 1 in. (87783)
- SUR&R O-Ring, 15.8mm Nominal Inside dia., PK50 (HOR780)
- OOK Hanger Picture Pro 30Pc 10Lb (50606)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610-BS)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles and Code Free Option i (CDL-CL410-SS)
- LOCKEY Lockey: 3835 Mechanical Keyless Passage Lever Lock (LK-3835-SC)
- Codelocks Door Locks and Deadbolts