Shop All Keyless Entry Door Knobs
Codelocks
Mechanical Lockset, Stainless Steel, Knob
Mfr # CL290KBB-SS
Zoro # G5756226
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Series CL200
- Handle Type Knob
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL290KBB-SS
- Zoro # G5756226
- UPC # 817083022061
- Country of Origin China
- Category Keyless Entry Door Knobs
Dimensions
Latch Length | 2 3/4 in |
Inside Depth | 2 1/16 in |
Outside Height | 5 39/64 in |
Inside Height | 5 9/16 in |
Outside Depth | 2 1/16 in |
Inside Width | 1 9/16 in |
Outside Width | 1 9/16 in |
Overall Height | 5 9/16 in |
Overall Width | 1 9/16 in |
Overall Depth | 2 1/16 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, ADA Compliant No, No Fire Rated, Case Material Zinc, Series CL200, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Mortise Latch Back to Back, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 9/16" Nylon Plastic Regular Snap Bushings 15PK (66387)
- KABA ILCO 1-11/32" W x 1-1/2" H Duronotic Dark Bronze Pivot Hinge (IP-22-RH-DU INTERMEDIATE PIVOT)
- DELTANA Push Plate 3-1/2" X 15" Black (PP3515U19)
- MAGIC SLIDERS SLIDING DISC RND 2-3/8"" (04060)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- Codelocks Door Locks and Deadbolts