Shop All Keyless Entry Door Knobs
Codelocks
Mechanical Lockset, Stainless Steel, Knob
Mfr # CL250K-SS
Zoro # G5756278
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Series CL200
- Handle Type Knob
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codelocks
- MFR # CL250K-SS
- Zoro # G5756278
- UPC # 817083021774
- Country of Origin China
- Category Keyless Entry Door Knobs
Dimensions
Inside Height | 5 9/16 in |
Outside Width | 1 9/16 in |
Inside Width | 1 9/16 in |
Latch Length | 2 3/4 in |
Inside Depth | 1 7/8 in |
Outside Depth | 2 1/16 in |
Outside Height | 5 39/64 in |
Overall Width | 1 9/16 in |
Overall Height | 5 9/16 in |
Overall Depth | 2 1/16 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, ADA Compliant No, No Fire Rated, Case Material Zinc, Series CL200, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Mortise Latch, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W (41/45 MK KD)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1389)
- DESIGNS OF DISTINCTION 1/4in Bead Solid Tambour, .25inT, 24inW x 46inL, Paint Grade (012446100PT1)
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes (4PE28)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 CAM505GEO (FE595 CAM505GEO)
- Codelocks Door Knob Locksets