Shop All Keyless Entry Door Knobs
Codelocks
Mechanical Lockset, Stainless Steel, Knob
Mfr # CL210K-SS
Zoro # G5756320
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL200
- Handle Type Knob
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/2 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL210K-SS
- Zoro # G5756320
- UPC # 817083021705
- Country of Origin China
- Category Keyless Entry Door Knobs
Dimensions
Outside Width | 1 9/16 in |
Outside Depth | 2 1/16 in |
Inside Height | 5 9/16 in |
Latch Length | 2 3/4 in |
Inside Width | 1 9/16 in |
Inside Depth | 1 1/4 in |
Outside Height | 5 39/64 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant No, No Fire Rated, Case Material Zinc, Series CL200, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4-1/4 in. (107 mm) Matte Black Contemporary Recessed Pull (40250900)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5LJ)
- BEST 2" W x 5" H Satin Chrome Electrified Hinge (CEFBB179-545X45DOORHINGE26DSTL)
- RICHELIEU HARDWARE 8-13/16 in. (224 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527224195)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- Codelocks Door Locks and Deadbolts