Shop All Keyless Access Control Locks
Codelocks
Mechanical Lockset, Matte, Knob, Nonhanded
Mfr # CL410-FB
Zoro # G5756068
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL400
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/2 in
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL410-FB
- Zoro # G5756068
- UPC # 817083022641
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Inside Height | 5 9/16 in |
Inside Width | 1 9/16 in |
Outside Width | 1 9/16 in |
Outside Height | 5 9/16 in |
Inside Depth | 1 7/8 in |
Latch Length | 2 3/4 in |
Details
Item | Mechanical Push Button Lockset |
Series | CL400 |
Handle Type | Lever |
Max. User Codes | 1 |
Door Thickness | 1-3/8 in to 2-1/2 in |
Function | Entry |
Case Material | Zinc |
Finish | matte |
Keypad | 13 Button, Vandal Resistant |
Hand | Nonhanded |
Weather Resistant | Yes |
Electrical/Mechanical | Mechanical |
Standards | ANSI/BHMA |
Key Override Options | None |
Fire Rated | No |
Includes | Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Tubular Mortise Latchbolt |
Backset | 2-3/4 in |
ADA Compliant | Yes |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Matte, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL400, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Tubular Mortise Latchbolt, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 4" (4SBCS3)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-012)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C02400160250S)
- PEDESTAL PRO Sturdy Bolts, with Nut, Washer (L-Bolt Kit)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1006KIT-SG-RH)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1007SG-RH)
- CODELOCKS Electronic Key Lock, Exit, 2-3/4" Backseat (CL4000 RONDO STRIKE BOX)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- Codelocks Keyless Access Control Locks