Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Brushed Steel, Lever
Mfr # CL615-BS
Zoro # G5755849
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL600
- Handle Type Lever
- Max. User Codes 1
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL615-BS
- Zoro # G5755849
- UPC # 817083021170
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Inside Height | 7 1/4 in |
Latch Length | 2 3/4 in |
Outside Width | 2 5/16 in |
Inside Width | 2 5/16 in |
Outside Depth | 3 5/8 in |
Outside Height | 7 1/4 in |
Inside Depth | 3 1/8 in |
Overall Width | 2 5/16 in |
Overall Height | 7 1/4 in |
Overall Depth | 3 5/8 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Brushed Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2 3/4 in, Grade 2, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series CL600, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI A156.2 Grade 2, UL/cUL Listed, Weather Resistant Yes, Includes Code Change Plug, Lock, Template, Tubular Mortise Back to Back, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Lever Support Spring (S6175)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- DANCO 1.06 in. D X 0.94 in. D Rubber O-Ring (35747B)
- ILCO Ilco: Key Blanks, DND-SC4 (ILCO-DND-SC4)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- CODELOCKS Electronic Key Lock, Brushed Steel (CL5210IC-BS)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL510-SS)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- CODELOCKS Electronic Key Lock, 10 keys (CL4210-SS)
- YALE Pushbutton/Keypad Cylindrical Locks, AU-NTB620-NR 613E 2803-53L (AU-NTB620-NR 613E 2803-53L)
- Codelocks Door Lever Locksets