Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Brushed Steel, Lever
Mfr # CL610IC-BS
Zoro # G5755900
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL600
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codelocks
- MFR # CL610IC-BS
- Zoro # G5755900
- UPC # 817083020845
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 2 3/4 in |
Inside Height | 7 1/4 in |
Inside Width | 2 5/16 in |
Inside Depth | 3 5/8 in |
Outside Width | 2 5/16 in |
Outside Height | 7 1/4 in |
Overall Height | 7 1/4 in |
Overall Width | 2 5/16 in |
Description
Tubular Latchbolt, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Brushed Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2 3/4 in, Grade 2, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series CL600, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI A156.2 Grade 2, UL/cUL Listed, Weather Resistant Yes, Includes Code Change Plug, Lock, Small Format IC Core Hub, Template, Tubular Latchbolt, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- ZORO SELECT Grommet, SBR, 1, 1/4ID, 11/32Dia, Pk100 (3MRU2)
- RAYMOND Compression Spring, Overall 2-1/2" L, PK10 (C03000302500S)
- DELTANA Antique Brass Door and Butt Hinge (S35R55)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles and Code Free Option i (CDL-CL410-SS)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL410BB-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- ADAMS RITE LEVER OPERATOR FOR MS1850 INDICATOR, LOCKED/OPEN 1 3/4 TO 2 INCH THICK DOOR LEFT HAND RIT (ADR-4550L-01-121)
- Codelocks Door Locks and Deadbolts