Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Brushed Steel, Lever
Mfr # CL600PK-BS
Zoro # G5755946
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL600
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL600PK-BS
- Zoro # G5755946
- UPC # 817083022979
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 2 3/4 in |
Inside Height | 7 1/4 in |
Inside Depth | 3 5/8 in |
Outside Height | 7 1/4 in |
Inside Width | 2 5/16 in |
Outside Width | 2 5/16 in |
Overall Width | 2 5/16 in |
Overall Height | 7 1/4 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Brushed Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2 3/4 in, Grade 2, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series CL600, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI A156.2 Grade 2, UL/cUL Listed, Weather Resistant Yes, Includes Code Change Plug, Lock, Mortise Latch with Panic Access Kit, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2-1/4" Brass Swivel Bolt Snap Hooks 2PK (36664)
- ILCO Ilco: FLASH 008 MANUAL KEY MACHINE 120V (ILCO-D745936ZB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12 ft. - Blue Steel (03_102)
- RICHELIEU HARDWARE 16-3/8 in. (416 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP720416195)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL510-SS)
- CODELOCKS Electronic Key Lock, 10 keys (CL4210-SS)
- CODELOCKS Tubular Latchbolt, Back to Back, Heavy Duty Mechanical Locks with Two Coded Plates Providing Coded A (CDL-CL515-BB-SS)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- ORBITA Lock for Door with RFID Smart Hotel Guest Room Control System - BLACK (OTC-E3442)
- Codelocks Door Locks and Deadbolts