Shop All Keyless Access Control Locks
Codelocks
LH Electronic Lock Keypad
Mfr # KM-1000-LH
Zoro # G0958848
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. KL1006KIT-LH
- Features Keyless Access
- Compatible Manufacturer Model Number KL1006KIT-LH
- Product Type Left Hand Electronic Lock Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codelocks
- MFR # KM-1000-LH
- Zoro # G0958848
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Left Hand Electronic Lock Keypad |
For Use With | Mfr. No. KL1006KIT-LH |
Features | Keyless Access |
Compatible Manufacturer Model Number | KL1006KIT-LH |
Product Type | Left Hand Electronic Lock Keypad |
Description
Left Hand Electronic Lock Keypad, For Use With Mfr. No. KL1006KIT-LH, Features Keyless Access
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK9)
- EKENA MILLWORK 2 1/4"H x 7/8"P x 94 1/2"L Emery Chair Rail (CHA02X01EM)
- STORCH PRODUCTS Cup Magnet, Neodymium, 55 lb. Pull (D001-E3687)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- CODELOCKS Electronic Key Lock, Exit, 2-3/4" Backseat (CL4000 RONDO STRIKE BOX)
- KABA E-PLEX Electronic Locks, 5000, Cylindrical, 3 in.W (E5770-626-41)
- Codelocks Keyless Access Control Locks