Shop All Keyless Entry Door Handles
Codelocks
Lever Set, For CL600, w/Mounting Hardware
Mfr # LV-600
Zoro # G5754841
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. CL600
- Finish Powder-Coated
- Weather Resistant Yes
- Material Aluminum, Zinc
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # LV-600
- Zoro # G5754841
- UPC # 817083022535
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Lever Set |
For Use With | Mfr No. CL600 |
Finish | Powder-Coated |
Weather Resistant | Yes |
Material | Aluminum, Zinc |
Includes | Mounting Hardware |
Compatible Manufacturer Model Number | CL600 |
Product Type | Lever Set |
Description
Lever Set, For Use With Mfr No. CL600, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Long UL Automatic Flush Bolt for Wood Doors Satin Chrome by Satin SS (3815L.626/630)
- GLOBAL RV KEY, G332, Purple, Precut (KEY-G332)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (2195)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- CODELOCKS Electronic Key Lock, 10 keys (CL4210-SS)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL410BB-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL515-SS)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles, Code Free Option and (CDL-CL415-SS)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4513532D41)
- Codelocks Door Lever Locksets