Shop All Keyless Entry Door Handles
Codelocks
Lever Set, For CL4000, w/Mounting Hardware
Mfr # LV-4000
Zoro # G5754850
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. CL4000
- Finish Powder-Coated
- Material Aluminum, Zinc
- Includes Mounting Hardware
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # LV-4000
- Zoro # G5754850
- UPC # 817083022436
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Lever Set |
For Use With | Mfr No. CL4000 |
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Includes | Mounting Hardware |
Weather Resistant | Yes |
Compatible Manufacturer Model Number | CL4000 |
Product Type | Lever Set |
Description
Lever Set, For Use With Mfr No. CL4000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Brass, 11 Disc-B Cylinder, Chromium Plated (OF231B)
- NATIONAL MFG SALES 2.5 in. Steel Zinc-Plated Door Removable Pin Hinges, 2PK (5701784)
- PARTNERS BRAND Lanyard, Standard, Hook, 38", Red, PK24, Red, 24 PK (LY101)
- NATIONAL HARDWARE Strap Hinge Steel 16In Zn Pltd (N168-336)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL615-BS)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL515-SS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610-BS)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041B-26D-41)
- Codelocks Door Lever Locksets