Shop All Keyless Lock Parts
Codelocks
Lever Return Spring, For CL300
Mfr # LRS-300
Zoro # G5754747
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Weather Resistant Yes
- For Use With Mfr No. CL300
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # LRS-300
- Zoro # G5754747
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Weather Resistant | Yes |
For Use With | Mfr No. CL300 |
Item | Lever Return Spring |
Includes | Mounting Hardware |
Compatible Manufacturer Model Number | CL300 |
Product Type | Lever Return Spring |
Description
Lever Return Spring, For Use With Mfr No. CL300, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURAM ProLogic L02 EntryPad, Chrome (SRAM-EC-0601A-L02-C-II-CH)
- RAYMOND ISO D Die Spring, Med Duty, 25mmx64mm (304510D)
- ZORO SELECT Key Blank, B91, PK25 (5ZLH5)
- TRINE Trine 00 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (001-24DC)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- SIMPLEX Outside Lever, Simplex, Eplex (3423126D01)
- Codelocks Keyless Lock Parts