Shop All Keyless Lock Parts
Codelocks
Lachbolt, For CL600, w/Mounting Hardware
Mfr # DL-60
Zoro # G5754957
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- For Use With Mfr No. CL600
- Includes Mounting Hardware
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # DL-60
- Zoro # G5754957
- UPC # 817083022139
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Item | Deadlatch |
For Use With | Mfr No. CL600 |
Includes | Mounting Hardware |
Weather Resistant | Yes |
Product Type | Deadlatch |
Compatible Manufacturer Model Number | CL600 |
Description
Deadlatch, For Use With Mfr No. CL600, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Premium 24" Barn Door Floor T-Guide, Black (GB6001G2BL)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772L)
- STERLING SEAL & SUPPLY 380 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD380X50)
- MONROE PMP 4" W x 72" H Mill Steel Continuous Hinge (CC90140072)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- TRILOGY Lever Support Spring (S6175)
- Codelocks Keyless Lock Parts