Shop All Flashlight Accessories
Codelocks
Keymat, For CL5000, w/Mounting Hardware
Mfr # KM-5000
Zoro # G1980041
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- For Use With Mfr No. CL5000
- Finish Powder-Coated
- Material Aluminum, Zinc
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # KM-5000
- Zoro # G1980041
- UPC # 817083021132
- Country of Origin China
- Category Flashlight Accessories
Details
Item | Keymat |
Includes | Mounting Hardware |
For Use With | Mfr No. CL5000 |
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Weather Resistant | Yes |
Compatible Manufacturer Model Number | CL5000 |
Product Type | Keymat |
Description
Keymat, For Use With Mfr No. CL5000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E CAX 130v replacement light bulb lamp (CAX 130V GE GENERAL ELECTRIC G.E)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P (CMP19TR)
- CODELOCKS Keymat, For CL4000, w/Mounting Hardware (KM-4000)
- STREAMLIGHT Charger Holder F/Strion Light (SR74102)
- NTC NTC NTC0005 0.5 x 28 MagLite D Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (NTC0005)
- STREAMLIGHT Magnetic Base, Black, Use w/Mfr. No. 44931 (44952)
- STREAMLIGHT E-Spot Upgrade Kit, Black (45845)
- MAKITA Replacement Bulb, 2/pk (192546-1)
- STREAMLIGHT Flashlight Holster, Black, 1-3/4"Hx9-1/2"L (88051)
- Codelocks Flashlight Accessories