Shop All Flashlight Accessories
Codelocks
Keymat, For CL4000, w/Mounting Hardware
Mfr # KM-4000
Zoro # G1980172
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- For Use With Mfr No. CL4000
- Material Aluminum, Zinc
- Finish Powder-Coated
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # KM-4000
- Zoro # G1980172
- UPC # 817083020913
- Country of Origin China
- Category Flashlight Accessories
Details
Item | Keymat |
Includes | Mounting Hardware |
For Use With | Mfr No. CL4000 |
Material | Aluminum, Zinc |
Finish | Powder-Coated |
Weather Resistant | Yes |
Compatible Manufacturer Model Number | CL4000 |
Product Type | Keymat |
Description
Keymat, For Use With Mfr No. CL4000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING Trulux RGB+TW LED Tape Light IP54 13.1' 24V, SPTL-RGBTW (SPTL-RGBTW)
- ILC Replacement for Metal Halide Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 METAL HALIDE)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Round, Remote Driver, White (S11840)
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN8)
- STREAMLIGHT Stinger 2020 Facecap Ring, Red (78108)
- TRIPP LITE Charge Cable, Apple 30-Pin Dock, White, 3ft (M110-003-WH)
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- MAGLITE MAG-Lite 459-ASXD026 D-Cell Auto Clampsreplaces As (459-ASXD026)
- PLANET AUDIO Planet Audio PL2500.1M Max 2500 watt Pulse Series Monoblock Class AB amp; Black (PL2500.1M)
- LEDLENSER Ledlenser Helmet Band Fixing Clip Type A (880587)
- KOEHLER BRIGHTSTAR BRIGHT STAR Battery Tray (510202)
- Codelocks Flashlight Accessories