Shop All Keyless Entry Door Handles
Codelocks
Keyless Lock, Brushed Steel, Grade 2
Mfr # CL5550-BS
Zoro # G7410238
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Key Override Options Interchangeable Core
- Series CL5000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codelocks
- MFR # CL5550-BS
- Zoro # G7410238
- UPC # 817083025222
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 2 3/4 in |
Inside Height | 8 in |
Outside Height | 7 3/4 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Latch Length | 2-3/4 in |
Inside Width | 6 in |
Overall Height | 7 3/4 in |
Overall Width | 2 3/4 in |
Latch Front Width | 1 1/8 in |
Strike Base Height | 8 in |
Strike Base Width | 1 in |
Latch Front Length | 2 1/4 in |
Description
Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-3/8 in, Key Override Options Interchangeable Core, Hand Nonhanded, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 100, Fire Rating 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO X254 Key Blank for Kawasaki ATV, Nickle Plated Brass (ILCO-X254)
- DON-JO Blank 4-7/8" ANSI Strike (BS161605)
- KEYSCAN Keyscan KPROX3 Electronic Accessory (KPROX3)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL410BB-SS)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles, Code Free Option and (CDL-CL415-SS)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- Codelocks Door Lever Locksets