Shop All Keyless Entry Door Handles
This Product is Discontinued
Codelocks
Keyless Lock, Brushed Steel, Grade 2 (Discontinued)
Mfr # CL5510-CC-BS-IC
Zoro # G7410299
Free Shipping & Returns
This Product is Discontinued
Key Features
- Key Override Options Interchangeable Core
- Series CL5000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codelocks
- MFR # CL5510-CC-BS-IC
- Zoro # G7410299
- UPC # 817083025215
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Front Size | 1-1/8 in x 2-1/4 in |
Outside Height | 7 3/4 in |
Latch Length | 2-3/4 in |
Inside Height | 11 in |
Inside Width | 3 in |
Outside Width | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Height | 7 3/4 in |
Latch Front Width | 1 1/8 in |
Strike Base Height | 2 1/4 in |
Strike Base Width | 1 3/16 in |
Latch Front Length | 2 1/4 in |
Description
Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-3/8 in, Key Override Options Interchangeable Core, Hand Nonhanded, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 100, Fire Rating 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 890 (890/00.PR2)
- SIMPLEX Series Service Kit, Simplex, L1000, LH (20303800001)
- ALARM CONTROLS Exit Station, SS, 5 in. H, w/2 Keys (DE-1)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- CODELOCKS Electronic Key Lock, 140,000 Cycles (CL4000GD-LH-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL410-SS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- ALARM LOCK AlarmLock: DL2700 Trilogy Alarm Lock Keypad Lever (ALL-DL2700-26D)
- Codelocks Keyless Entry Door Handles