Shop All Keyless Lock Parts
Codelocks
Inside Hub Assembly, For CL600
Mfr # IHA-600
Zoro # G5755027
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- For Use With Mfr No. CL600
- Includes Mounting Hardware
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # IHA-600
- Zoro # G5755027
- UPC # 817083021958
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
For Use With | Mfr No. CL600 |
Includes | Mounting Hardware |
Item | Hub Assembly |
Weather Resistant | Yes |
Compatible Manufacturer Model Number | CL600 |
Product Type | Hub Assembly |
Description
Hub Assembly, For Use With Mfr No. CL600, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Staple Hasp, Steel, 4-1/2 In. L (4PE41)
- RAYMOND Inch Series Die Spring, PK2 (103522)
- SENTRY SAFE SentrySafe 50 Key Capacity KB-50 Key Box, Key Lock, 0.24 Cu. Ft. Capacity, Black (KB50)
- MARLBORO 1-1/8" W x 8-1/8" H Mill Stainless Steel Weld-On Hinge (4PPU7)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- SIMPLEX Inside Lever Kit, Simplex (3418626D01)
- Codelocks Keyless Lock Parts