Shop All Keyless Lock Parts
Codelocks
Inside Hub Assembly, For CL500
Mfr # IHA-500
Zoro # G5755009
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Weather Resistant Yes
- Includes Mounting Hardware
- For Use With Mfr No. CL500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # IHA-500
- Zoro # G5755009
- UPC # 817083022122
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Weather Resistant | Yes |
Includes | Mounting Hardware |
Item | Hub Assembly |
For Use With | Mfr No. CL500 |
Product Type | Hub Assembly |
Compatible Manufacturer Model Number | CL500 |
Description
Hub Assembly, For Use With Mfr No. CL500, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7021LP)
- PRIME-LINE Black Plastic, Sliding Screen Door Latch and Pull, fits Superior Sliding Screen Doors (Single Pack) (A 168)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Hard Maple Minimalist Corbel (CORZ-4-HMP)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Wh, PK25 (1ELU5)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- SIMPLEX Series 1000 Service Kit, Simplex (20303500001)
- Codelocks Keyless Lock Parts