Shop All Keyless Lock Parts
Codelocks
Inside Hub Assembly, For CL4000
Mfr # IHA-4000
Zoro # G5755045
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Weather Resistant Yes
- For Use With Mfr No. CL4000
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # IHA-4000
- Zoro # G5755045
- UPC # 817083021842
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Weather Resistant | Yes |
Item | Hub Assembly |
For Use With | Mfr No. CL4000 |
Includes | Mounting Hardware |
Compatible Manufacturer Model Number | CL4000 |
Product Type | Hub Assembly |
Description
Hub Assembly, For Use With Mfr No. CL4000, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689)
- FASTCAP Adhesive Cover Caps Unfinished Wood Natural Birch 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.NB)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (4400 x 690)
- KWIKSET DOUBLE CYLINDER DEADBOLT MT-BK (96650-515)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- SIMPLEX Latch 2-3/8 in., Simplex (6479832D01)
- Codelocks Keyless Lock Parts