Shop All Keyless Lock Parts
Codelocks
Inside Hub Assembly, For CL400
Mfr # IHA-400
Zoro # G5754981
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Includes Mounting Hardware
- For Use With Mfr No. CL400
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # IHA-400
- Zoro # G5754981
- UPC # 817083022283
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Includes | Mounting Hardware |
For Use With | Mfr No. CL400 |
Weather Resistant | Yes |
Item | Hub Assembly |
Compatible Manufacturer Model Number | CL400 |
Product Type | Hub Assembly |
Description
Hub Assembly, For Use With Mfr No. CL400, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Pull, Rustic, Flat Black (BARN-RS FBL)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 619)
- ELMDOR Dry Wall Access Door, 24x24, Prime Coat W/ Cylinder Lock (DW24X24PC-CL)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- TRILOGY Lock Body Assembly (HW903DBL)
- Codelocks Keyless Lock Parts