Shop All Keyless Lock Parts
Codelocks
Front Hub Assembly, For CL500
Mfr # FHA-500
Zoro # G5755018
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Weather Resistant Yes
- For Use With Mfr No. CL500
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # FHA-500
- Zoro # G5755018
- UPC # 817083022047
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Weather Resistant | Yes |
For Use With | Mfr No. CL500 |
Includes | Mounting Hardware |
Item | Hub Assembly |
Product Type | Hub Assembly |
Compatible Manufacturer Model Number | CL500 |
Description
Hub Assembly, For Use With Mfr No. CL500, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121PUS7)
- MSI Durban Anthracite 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0290)
- DANCO 1-3/4 in. D X 1.62 in. D Rubber O-Ring (35766B)
- TOMPKINS Hydraulic Fitting-Steel06 BOSS O-RING-VITON BROWN (75DB-06-VITON-BROWN)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- Codelocks Keyless Lock Parts