Shop All Keyless Lock Parts
Codelocks
Front Hub Assembly, For CL400
Mfr # FHA-400
Zoro # G5754990
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- Weather Resistant Yes
- Includes Mounting Hardware
- For Use With Mfr No. CL400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # FHA-400
- Zoro # G5754990
- UPC # 817083022214
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
Weather Resistant | Yes |
Includes | Mounting Hardware |
For Use With | Mfr No. CL400 |
Item | Hub Assembly |
Product Type | Hub Assembly |
Compatible Manufacturer Model Number | CL400 |
Description
Hub Assembly, For Use With Mfr No. CL400, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 9.0mm Nominal Inside dia., PK50 (HOR280)
- SCHLAGE LOCK SatCHR Elan Elec Keypad (FE595CSVPLYXELA626)
- BRASS ACCENTS Kick Plate, 6x40", Satin Nickel-Aluminu (A09-P0640-670)
- EKENA MILLWORK Economy Barn Door Flat Track Stop, Silver Metallic (GB6008SSM)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- YALE YAL200PB-NTB620-NR 626 (PB-NTB620-NR 626)
- Codelocks Keyless Lock Parts