Shop All Keyless Access Control Locks
Codelocks
Electronic Lock, Right Hand, Keypad
Mfr # KL1005SG-RH
Zoro # G5755325
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KL1000
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 0.25 in to 0.50 in
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Codelocks
- MFR # KL1005SG-RH
- Zoro # G5755325
- UPC # 817083020616
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Width | 5.375 in |
Outside Height | 1.3125 in |
Outside Depth | 1.125 in |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 0.25 in to 0.50 in, Lock Material Zinc Alloy, Finish Powder Coated, Series KL1000, Hand Right Hand, Outside Height 1.31 in, Outside Depth 1.13 in, Outside Width 5.38 in, Keypad Material Rubber, Number of Keys on Keypad 11, Timed Entry Allowance 5 sec, Features Access Methods and Multiple Functions, Advanced Programming Capabilities, Power Source 2 AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PS.SQU.CSR.260)
- SUR&R O-Ring, 15.6mm Nominal Inside dia., PK50 (HOR680)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06 3 26D LHR)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPH)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1006KIT-SG-RH)
- CODELOCKS Electronic Key Lock, Exit, 2-3/4" Backseat (CL4000 RONDO STRIKE BOX)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- CAMDEN Camden: Flush mount keypad Stand alone or Wiegand, flush mount, 999 users, 12/24V AC/DC (CMD-CM-120I)
- Codelocks Keyless Access Control Locks