Shop All Keyless Entry Door Handles
Codelocks
Electronic Lock, Programmable Control
Mfr # CL4510-BS
Zoro # G0954060
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Function Use on Installing and Removing Faucet Nuts and Water Supplies
- Key Override Options Standard SC1 Keyway
- Hand Nonhanded
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL4510-BS
- Zoro # G0954060
- UPC # 817083025277
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Inside Width | 2 1/2 in |
Outside Depth | 1 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Latch Length | 2-3/4 in |
Outside Width | 2 1/2 in |
Inside Depth | 1 in |
Inside Height | 6 3/4 in |
Outside Height | 6 3/4 in |
Description
Electronic Lock, Function Programmable Function Control, Access Method Keypad and Proximity Card, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL4000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Network Interface None, Outside Height 6 3/4 in, Outside Width 2 1/2 in, Outside Depth 1 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 yr, Max. User Codes 350, Fire Rating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS W/ KEYED CYELINDER LOCK (E10201616)
- MSI Monza Marbello 35 In. X 35 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0573)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Contemporary Cabinet Knob and Backplate (BP229540CHBRZ)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL510-SS)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- CODELOCKS Electronic Key Lock, Brushed Steel (CL5210IC-BS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610-BS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL600PK-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- SAFELOCK Daylon Lever, Square Rose Push Button Entry Lock, RCAL Latch and RCS Strike Matte Black Finish (SL6000DALSQT-514)
- Codelocks Door Locks and Deadbolts