Shop All Keyless Access Control Locks
This Product is Discontinued
Codelocks
Electronic Lock, Non-Handed, Keypad (Discontinued)
Mfr # NANO90-WH
Zoro # G5755097
This Product is Discontinued
Key Features
- Series NANO90
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1 in to 0.63 in
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # NANO90-WH
- Zoro # G5755097
- UPC # 817083021040
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 1.1875 in |
Outside Width | 3.5625 in |
Outside Height | 3.5 in |
Details
Item | Electronic Keyless Lock |
Series | NANO90 |
Handle Type | Thumb Turn |
Max. User Codes | 1 |
Door Thickness | 1 in to 0.63 in |
Access Method | Keypad |
For Use With | Lockers and Cabinets |
Usage | Security |
Lock Material | Plastic |
Finish | Powder Coated |
Event Audit Trail | None |
Hand | Non-Handed |
Features | Access Methods and Multiple Functions, Advanced Programming Capabilities, Vertical Fitting |
Number of Keys on Keypad | 11 |
ADA Compliant | No |
Battery Life | 100,000 Cycles |
Color | White |
Timed Entry Allowance | 5 sec |
Includes | Mounting hardware |
Power Source | (1) Coin Cell Battery |
Keypad Material | Rubber |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 1 in to 0.63 in, Lock Material Plastic, Finish Powder Coated, Series NANO90, Hand Non-Handed, Outside Height 3.5 in, Outside Depth 1.19 in, Outside Width 3.56 in, Keypad Material Rubber, Number of Keys on Keypad 11, Timed Entry Allowance 5 sec, Features Access Methods and Multiple Functions, Advanced Programming Capabilities, Power Source Coin Cell Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.