Shop All Keyless Access Control Locks
Codelocks
Electronic Lock, Non-Handed, Keypad
Mfr # KL1200SG
Zoro # G5755176
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KL1200
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1 in
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # KL1200SG
- Zoro # G5755176
- UPC # 817083020807
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Height | 1.625 in |
Outside Width | 5.375 in |
Outside Depth | 1.4375 in |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 1 in, Lock Material Zinc Alloy, Finish Powder Coated, Series KL1200, Hand Non-Handed, Outside Height 1.63 in, Outside Depth 1.44 in, Outside Width 5.38 in, Keypad Material Rubber, Number of Keys on Keypad 11, Timed Entry Allowance 5 sec, Features Access Methods and Multiple Functions, Advanced Programming Capabilities, Power Source 2 AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish (571B15)
- DANCO 5/8 in. D X 1/2 in. D #28 Rubber O-Ring (35742B)
- KASAWARE Side Mount Drawer Slide Rear Mounting Brackets (KFSENRB-A-2)
- SIMPLEX Combination Chamber, Simplex, M-55 (7408000001)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1006KIT-SG-RH)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- CODELOCKS Electronic Key Lock, Exit, 2-3/4" Backseat (CL4000 RONDO STRIKE BOX)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-0D-GR01)
- Codelocks Door Locks and Deadbolts