Shop All Keyless Access Control Locks
Codelocks
Electronic Lock, Non-Handed, Keypad
Mfr # KL1060SG-NC
Zoro # G5755185
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KL1000
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1.50 in
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # KL1060SG-NC
- Zoro # G5755185
- UPC # 817083020722
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 1.125 in |
Outside Width | 5.375 in |
Outside Height | 1.3125 in |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 1.50 in, Lock Material Zinc Alloy, Finish Powder Coated, Series KL1000, Hand Non-Handed, Outside Height 1.31 in, Outside Depth 1.13 in, Outside Width 5.38 in, Keypad Material Rubber, Number of Keys on Keypad 11, Timed Entry Allowance 5 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8405GL)
- CORBIN RUSSWIN 6-Pin Keyblank, D4 Keyway, Coined Logo Only, 50 Pack (D4-6PIN-10 (50PK))
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B720L)
- KABA ILCO Key Blank, Brass, Corbin Russwin, PK10 (A1001AH-CO91)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1006KIT-SG-RH)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1007SG-RH)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1007SG-LH)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- LINEAR Weather Resistant Keypad, 6-31/64" H (212ILM-BZ)
- Codelocks Door Locks and Deadbolts