Shop All Keyless Access Control Locks
Codelocks
Electronic Lock, Non-Handed, Keypad
Mfr # KL1006KIT-SG
Zoro # G5755289
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KL1000
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 0.25 in to 1 in
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # KL1006KIT-SG
- Zoro # G5755289
- UPC # 817083020692
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Width | 5.375 in |
Outside Height | 1.3125 in |
Outside Depth | 1.125 in |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 0.25 in to 1 in, Lock Material Zinc Alloy, Finish Powder Coated, Series KL1000, Hand Non-Handed, Outside Height 1.31 in, Outside Depth 1.13 in, Outside Width 5.38 in, Keypad Material Rubber, Number of Keys on Keypad 11, Timed Entry Allowance 5 sec, Features Access Methods and Multiple Functions, Advanced Programming Capabilities, Power Source 2 AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, D Keyway, 1/2in. (1A1D1KS473KS800)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- LAUREY 2" Au Natural Wood Mushroom Knob (32701)
- PRIME-LINE Kick Plate, 8 x 36 in., Satin Aluminum Single Pack (J 4754)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1007SG-LH)
- CODELOCKS Electronic Key Lock, Exit, 2-3/4" Backseat (CL4000 RONDO STRIKE BOX)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- KABA Push Button Lock, Entry, Gray Powder Paint (62048641)
- Codelocks Keyless Access Control Locks