Shop All Keyless Access Control Locks
Codelocks
Electronic Lock, Left Hand, Keypad
Mfr # KL1007SG-LH
Zoro # G5755237
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KL1000
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 0.75 in
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # KL1007SG-LH
- Zoro # G5755237
- UPC # 817083020593
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Height | 1.3125 in |
Outside Width | 5.375 in |
Outside Depth | 1.125 in |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 0.75 in, Lock Material Zinc Alloy, Finish Powder Coated, Series KL1000, Hand Left Hand, Outside Height 1.31 in, Outside Depth 1.13 in, Outside Width 5.38 in, Keypad Material Rubber, Number of Keys on Keypad 11, Timed Entry Allowance 5 sec, Features Access Methods and Multiple Functions, Advanced Programming Capabilities, Power Source 2 AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Hold Open Track Door Closer, Left Hand, Aluminum (3133-H LH AL)
- ZORO SELECT Fixed Eye Panic Snap Bolt, Chrome (1RCC6)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx8"H Rubberwood Ball & Claw Leg (WLC80RW)
- SCHLAGE Indicator (L283-426 630)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1006KIT-SG-RH)
- CODELOCKS Electronic Key Lock, Exit, 2-3/4" Backseat (CL4000 RONDO STRIKE BOX)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1007SG-RH)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 03 - shiny brass (KABA-71080341)
- Codelocks Keyless Access Control Locks