Shop All Keyless Access Control Locks
Codelocks
Electronic Key Lock, Exit, 2-3/4" Backseat
Mfr # CL4000 RONDO STRIKE BOX
Zoro # G5755605
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Max. User Codes 80
- Access Method Keypad
- For Use With Interior/Exterior Door
- Number of Keys 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL4000 RONDO STRIKE BOX
- Zoro # G5755605
- UPC # 817083020050
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Inside Height | 6-5/8" |
Inside Width | 1-15/16" |
Description
Strike Box, For Use With Interior/Exterior Door, Finish Steel-Plated, Material Zinc Alloy, Power Source (4) N Batteries, Battery Life 140,000 Cycles, Weather Resistant Yes, IP Rating Not Rated, Standards ANSI/BHMA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- EBERHARD MANUFACTURING CO Latch W/Hook Cam Studs (J203) (EMC 38-8400XT J203)
- COMPX TIMBERLINE Timberline Drawer Lock, 180degree Cam (CB-189)
- ZORO SELECT V-Ring Seal, Stretch, 40mm ID, PK2 (4PKF9)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1007SG-RH)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1006KIT-SG-RH)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- Codelocks Door Locks and Deadbolts