Shop All Keyless Entry Door Knobs
Codelocks
Electronic Key Lock, 80,000 Cycles
Mfr # CL2255-BS
Zoro # G5755666
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Series CL2000
- Handle Type Deadbolt
- Max. User Codes 80
- Door Thickness 1-3/8 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL2255-BS
- Zoro # G5755666
- UPC # 817083020029
- Country of Origin China
- Category Keyless Entry Door Knobs
Dimensions
Inside Height | 5 9/16 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Outside Height | 5 9/16 in |
Outside Width | 1 5/8 in |
Inside Width | 1 5/8 in |
Latch Length | 2-3/4 in |
Overall Width | 1 5/8 in |
Overall Height | 5 9/16 in |
Latch Front Length | 2 1/4 in |
Strike Base Height | 2 1/4 in |
Strike Base Width | 1 in |
Latch Front Width | 1 1/8 in |
Description
Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL2000, Handle Type Deadbolt, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Network Interface None, Outside Height 5 9/16 in, Outside Width 1 5/8 in, Keypad Material Stainless Steel, Power Source (2) AA Batteries, Battery Life 80,000 Cycles, Max. User Codes 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFELOCK Daylon Lever, Square Rose Push Button Entry Lock, RCAL Latch and RCS Strike Matte Black Finish (SL6000DALSQT-514)
- PRIME-LINE 3-1/2 in. Bright Brass Plated Backplate 2 Pack (U 9524)
- ZORO SELECT Garage Door Threshold Kit, Smooth/Fluted (29520215)
- PRIME-LINE Door Push Plate, 4 in. X 16 in., Polished Brass Single Pack (J 4580)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- Codelocks Door Knob Locksets