Shop All Keyless Entry Door Handles
Codelocks
Electronic Key Lock, (4)AA
Mfr # CL5250-BS
Zoro # G5755438
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Interchangeable Core
- Series CL5000
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL5250-BS
- Zoro # G5755438
- UPC # 817083020418
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Outside Height | 7 3/4 in |
Outside Width | 2 3/4 in |
Inside Height | 7 3/4 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Latch Length | 2-3/4 in |
Inside Width | 2 3/4 in |
Overall Height | 7 3/4 in |
Overall Width | 2 3/4 in |
Strike Base Height | 8 in |
Latch Front Width | 1 1/8 in |
Latch Front Length | 2 1/4 in |
Strike Base Width | 1 in |
Description
Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Interchangeable Core, Hand Right or Left, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Stainless Steel, Power Source (8) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Key Rack, Round Ring Type, 2 in Ring Size, Black (BRG-M1-R3)
- WESLOCK Schlage Keyway Cylinder for 1400 Series Oil Rubbed Bronze (SC14599X1-3)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD SAT 626)
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles and Code Free Option i (CDL-CL410-SS)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL510-SS)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL510-SS)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 060 - Gold Vein (KABA-7108GV41)
- Codelocks Door Lever Locksets