Shop All Keyless Entry Door Knobs
Codelocks
Electronic Key Lock, 1-5/8" Outside W
Mfr # CL2210-BS
Zoro # G5755675
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Series CL2000
- Handle Type Deadbolt
- Max. User Codes 80
- Door Thickness 1-3/8 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL2210-BS
- Zoro # G5755675
- UPC # 817083020012
- Country of Origin China
- Category Keyless Entry Door Knobs
Dimensions
Latch Length | 2-3/4 in |
Inside Height | 5 9/16 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Outside Width | 1 5/8 in |
Outside Height | 5 9/16 in |
Inside Width | 1 5/8 in |
Overall Height | 5 9/16 in |
Overall Width | 1 5/8 in |
Latch Front Width | 1 1/8 in |
Latch Front Length | 2 1/4 in |
Description
Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL2000, Handle Type Deadbolt, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Network Interface None, Outside Height 5 9/16 in, Outside Width 1 5/8 in, Keypad Material Stainless Steel, Power Source (2) AA Batteries, Battery Life 80,000 Cycles, Max. User Codes 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA TG 4PK 78 ALM Bumpers (F31943TV)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob, Oil Rubbed Bronze (HE63506)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- Codelocks Door Knob Locksets