Shop All Keyless Entry Door Handles
Codelocks
Electronic Key Lock, 1-15/16" Outside W
Mfr # CL4000GD-RH-BS
Zoro # G5755620
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Standard SC1 Keyway
- Series CL4000
- Handle Type Lever
- Max. User Codes 80
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # CL4000GD-RH-BS
- Zoro # G5755620
- UPC # 817083020043
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Front Size | 1-1/8 in x 2-1/4 in |
Inside Height | 6 5/8 in |
Latch Length | 2-3/4 in |
Inside Width | 1 15/16 in |
Outside Width | 1 15/16 in |
Outside Height | 6 5/8 in |
Overall Width | 2 1/2 in |
Overall Height | 6 5/8 in |
Latch Front Width | 1 1/8 in |
Latch Front Length | 2 1/4 in |
Description
Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL4000, Handle Type Lever, Door Thickness 5/16 in to 10/16 in, Key Override Options Standard SC1 Keyway, Hand Right, Network Interface None, Outside Height 6 5/8 in, Outside Width 1 15/16 in, Keypad Material Stainless Steel, Power Source (4) N Batteries, Battery Life 140,000 Cycles, Max. User Codes 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch, Heavy Duty Black (RCA430U19)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY6)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 RHO 626)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- CODELOCKS Tubular Latch Bolt Back to Back, Medium Duty Mechanical Locks with Full Size Lever Handles and Code (CDL-CL410-BB-SS)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- DEGUARD Electronic Lever Lock - Silver - w/ Prox Cards + Code + Key (DPRCL-SS)
- Codelocks Keyless Entry Door Handles