Shop All Keyless Lock Parts
Codelocks
Dual Backset Latch, For CL200
Mfr # DB-DL
Zoro # G5754966
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder-Coated
- Material Aluminum, Zinc
- For Use With Mfr No. CL200
- Weather Resistant Yes
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Codelocks
- MFR # DB-DL
- Zoro # G5754966
- UPC # 817083022290
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder-Coated |
Material | Aluminum, Zinc |
For Use With | Mfr No. CL200 |
Weather Resistant | Yes |
Item | Hub Assembly |
Includes | Mounting Hardware |
Product Type | Hub Assembly |
Compatible Manufacturer Model Number | CL200 |
Description
Hub Assembly, For Use With Mfr No. CL200, Finish Powder-Coated, Material Aluminum, Zinc, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper 1-1/2" Lifetime Brass (UFB4505CR003)
- ZORO SELECT Rectangle Magnet with Handle, 45 lb. Pull (3DXX5)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 45mm ID, PK25 (ZUSAH3X45)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 5/8 in (C8054-C413A-3)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- SCHLAGE Indicator (L283-433 626)
- Codelocks Keyless Lock Parts